Motion
2MVP55B69X 1 3/8

BROWNING
2MVP55B69X 1 3/8

1020304 Variable Pitch Pulley - MVP Series, 2 Groove, A/B Belt Section Size, 1.3750 in Bore, 7.1800 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00732276
MFR #2MVP55B69X 1 3/8
Price$2,023.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2MVP55B69X 1 3/8

1020304 Variable Pitch Pulley - MVP Series, 2 Groove, A/B Belt Section Size, 1.3750 in Bore, 7.1800 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00732276
MFR #2MVP55B69X 1 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,023.24/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    1.3750 in
  • Datum Diameter
    6.5000 in (A) (Max) 6.9000 in (B) (Max) 5.5000 in (B) (Min)
  • Face Width
    2.3125 in
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore
    3.1250 in
  • Maximum Pitch Diameter
    5-1/2 (A) in, 6.9 (B) in
  • Minimum Pitch Diameter
    5.4 (A) in, 6-1/2 (B) in
  • Outside Diameter
    7.1800 in
  • Overall Width
    7.1800 in
  • Weight
    19.48 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    2MVP55B69X 1 3/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289234585
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    MVP
  • UPC_NO
    662289234585

Overview

Mfr description
2MVP55B69 X 1-3/8 MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry. Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought