Motion
2MVP70B84P

BROWNING
2MVP70B84P

Variable Speed Companion Pulleys - 8.6800 in OD, 1.9375 to 2.3125 in Width, 6.9 to 8 (A) in, 7 to 8.4 (B) in PD, 2.9375 in LTB, Not applicable for this product Construction
Mi Item #00732279
MFR #2MVP70B84P
Price$1,732.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2MVP70B84P

Variable Speed Companion Pulleys - 8.6800 in OD, 1.9375 to 2.3125 in Width, 6.9 to 8 (A) in, 7 to 8.4 (B) in PD, 2.9375 in LTB, Not applicable for this product Construction
Mi Item #00732279
MFR #2MVP70B84P

Mfr description
2MVP70B84P MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry. Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,732.03/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter  
    0.7500 to 1.7500 in
  • Bushing Size
    P2
  • Face Width  
    1.9375 to 2.3125 in
  • Length Through Bore
    2.9375 in
  • Outside Diameter  
    8.6800 in
  • Pitch Diameter
    6.9 to 8 (A) in, 7 to 8.4 (B) in
  • Pitch Diameter By Type
    8.7 - 7.3 in (B), 8.2 - 7.1 in (A)
  • Weight
    27.99 lbs

Details

  • Bore Type
    Bushed
  • CAD Drawing
  • Face Type
    Grooved
  • Installation Instructions
  • Manufacturer Catalog Number
    2MVP70B84P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289124725
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Product Types
    MVP Sheaves
  • Pulley Construction
    Not applicable for this product
  • UPC_NO
    662289124725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)