Motion
3MVP35B49X 1 1/8

BROWNING
3MVP35B49X 1 1/8

Variable Pitch Pulley - MVP Series, 3 Groove, A, B Belt Section Size, 1-1/8 in Bore, 5.1800 in OD, Finished Bore, Cast Iron Material
Mi Item #00732281
MFR #3MVP35B49X 1 1/8
Price$2,725.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3MVP35B49X 1 1/8

Variable Pitch Pulley - MVP Series, 3 Groove, A, B Belt Section Size, 1-1/8 in Bore, 5.1800 in OD, Finished Bore, Cast Iron Material
Mi Item #00732281
MFR #3MVP35B49X 1 1/8

Mfr description
3MVP35B49 X 1-1/8 MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,725.84/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    1-1/8 in
  • Face Width
    3.6250 to 3.4375 in
  • Keyway Size
    0.2500 in
  • Length Through Bore
    2.5000 in
  • Maximum Pitch Diameter
    3-1/2 (A) in, 4.9 (B) in
  • Minimum Pitch Diameter
    3.4 (A) in, 4-1/2 (B) in
  • Outside Diameter
    5.1800 in
  • Overall Width
    4-3/4 in
  • Pitch Diameter
    3.6000 in (3V)
  • Weight
    12.60 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    3MVP35B49X 1 1/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289234127
  • Material
    Cast Iron
  • Number Of Grooves
    3
  • Series
    MVP
  • UPC_NO
    662289234127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)