Motion
3MVP40B54X 1 5/8

BROWNING
3MVP40B54X 1 5/8

1019918 Variable Pitch Pulley - MVP Series, 3 Groove, A/B Belt Section Size, 1.6250 in Bore, 5.6800 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00732285
MFR #3MVP40B54X 1 5/8
Price$1,435.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3MVP40B54X 1 5/8

1019918 Variable Pitch Pulley - MVP Series, 3 Groove, A/B Belt Section Size, 1.6250 in Bore, 5.6800 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00732285
MFR #3MVP40B54X 1 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,435.80/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    1.6250 in
  • Datum Diameter
    5.0000 in (A) (Max) 5.4000 in (B) (Max) 4.0000 in (B) (Min)
  • Face Width
    3.4375 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore
    3.7500 in
  • Maximum Pitch Diameter
    4 (A) in, 5.4 (B) in
  • Minimum Pitch Diameter
    3.9 (A) in, 5 (B) in
  • Outside Diameter
    5.6800 in
  • Overall Width
    5.6800 in
  • Weight
    15.70 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog Number
    3MVP40B54X 1 5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289134205
  • Material
    Cast Iron
  • Number Of Grooves
    3
  • Series
    MVP
  • UPC_NO
    662289134205

Overview

Mfr description
3MVP40B54 X 1-5/8 MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry. Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought