Motion
3MVP45B59X 1 7/8

BROWNING
3MVP45B59X 1 7/8

Variable Pitch Pulley - A, B Belt Section, 3 Groove, 5.2500 in (3V) Pitch Dia., 6.1800 in O.D., Finished, 1-7/8 in Bore Size, Cast Iron Material
MI ITEM #00732289
MFR #3MVP45B59X 1 7/8
Your Price$1,940.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3MVP45B59X 1 7/8

Variable Pitch Pulley - A, B Belt Section, 3 Groove, 5.2500 in (3V) Pitch Dia., 6.1800 in O.D., Finished, 1-7/8 in Bore Size, Cast Iron Material
MI ITEM #00732289
MFR #3MVP45B59X 1 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,940.69/each(List $2,328.83)

Overview

Mfr description
3MVP45B59 X 1-7/8 MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
    3
  • Bore Type
    Finished Bore
  • Bore Diameter
    1-7/8 in
  • Minimum Pitch Diameter
    4.4 (A) in, 5-1/2 (B) in
  • Maximum Pitch Diameter
    4-1/2 (A) in, 5.9 (B) in
  • Outside Diameter
    6.1800 in
  • Face Width
    3.6250 to 3.4375 in
  • Series
    MVP
  • Length Through Bore
    3.1250 in
  • Material
    Cast Iron
  • Overall Width
    4-3/4 in
  • Keyway Size
    0.5000 in
  • Manufacturer Upc Number
    662289412488
  • UPC_NO
    662289412488
  • Manufacturer Catalog Number
    3MVP45B59X 1 7/8
  • Manufacturer Product Page
  • Weight
    17.44 lbs
  • Pitch Diameter
    5.2500 in (3V)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text