Motion
3MVP60B74X 1 7/8

BROWNING
3MVP60B74X 1 7/8

1020452 Variable Pitch Pulley - MVP Series, 3 Groove, A/B Belt Section Size, 1.8750 in Bore, 7.6800 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00732297
MFR #3MVP60B74X 1 7/8
Price$2,074.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3MVP60B74X 1 7/8

1020452 Variable Pitch Pulley - MVP Series, 3 Groove, A/B Belt Section Size, 1.8750 in Bore, 7.6800 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00732297
MFR #3MVP60B74X 1 7/8

Mfr description
3MVP60B74 X 1-7/8 MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry. Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,074.85/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    1.8750 in
  • Datum Diameter
    7.0000 in (A) (Max) 7.4000 in (B) (Max) 6.0000 in (B) (Min)
  • Face Width
    3.4375 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore
    2.8125 in
  • Maximum Pitch Diameter
    6 (A) in, 7.4 (B) in
  • Minimum Pitch Diameter
    5.9 (A) in, 7 (B) in
  • Outside Diameter
    7.6800 in
  • Overall Width
    7.6800 in
  • Weight
    30.16 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    3MVP60B74X 1 7/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289194636
  • Material
    Cast Iron
  • Number Of Grooves
    3
  • Series
    MVP
  • UPC_NO
    662289194636

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)