Motion
3MVP80B94Q

BROWNING
3MVP80B94Q

Variable Speed Companion Pulleys - 9.6800 in OD, 3.0625 to 3.4375 in Width, 7.9 to 9 (A) in, 8 to 9.4 (B) in PD, 3.5000 in LTB, Not applicable for this product Construction
Mi Item #00732301
MFR #3MVP80B94Q
Price$2,476.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3MVP80B94Q

Variable Speed Companion Pulleys - 9.6800 in OD, 3.0625 to 3.4375 in Width, 7.9 to 9 (A) in, 8 to 9.4 (B) in PD, 3.5000 in LTB, Not applicable for this product Construction
Mi Item #00732301
MFR #3MVP80B94Q

Mfr description
3MVP80B94Q MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry. Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,476.10/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter  
    1.0000 to 2.6250 in
  • Bushing Size
    Q2
  • Face Width  
    3.0625 to 3.4375 in
  • Length Through Bore
    3.5000 in
  • Outside Diameter  
    9.6800 in
  • Pitch Diameter
    7.9 to 9 (A) in, 8 to 9.4 (B) in
  • Pitch Diameter By Type
    9.7 - 8.3 in (B), 9.2 - 8.1 in (A)
  • Weight
    44.98 lbs

Details

  • Bore Type
    Bushed
  • CAD Drawing
  • Face Type
    Grooved
  • Installation Instructions
  • Manufacturer Catalog Number
    3MVP80B94Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289184934
  • Material
    Cast Iron
  • Number Of Grooves
    3
  • Product Types
    MVP Sheaves
  • Pulley Construction
    Not applicable for this product
  • UPC_NO
    662289184934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)