Motion
4MVP35B49X 1 1/8

BROWNING
4MVP35B49X 1 1/8

1019827 Companion Sheave - 5.1800 in OD, 4.1875 in Width, 2.5000 in LTB, Webbed Construction
MI ITEM #00732302
MFR #4MVP35B49X 1 1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4MVP35B49X 1 1/8

1019827 Companion Sheave - 5.1800 in OD, 4.1875 in Width, 2.5000 in LTB, Webbed Construction
MI ITEM #00732302
MFR #4MVP35B49X 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4MVP35B49 X 1-1/8 MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry. Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    A, B
  • Face Type
    Grooved
  • Face Width
  • Bore Type
    Finished
  • Bushing Size
    Not applicable for this product
  • Bore Diameter
  • Outside Diameter
  • Number Of Grooves
    4
  • Pitch Diameter By Type
    5.2 - 3.8 in (B), 4.7 - 3.6 in (A)
  • Material
    Cast Iron
  • Length Through Bore
    2.5000 in
  • Pulley Construction
    Web
  • Manufacturer Catalog Number
    4MVP35B49X 1 1/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289312719
  • UPC_NO
    662289312719
  • Weight
    15.36 lbs
  • Installation Instructions
  • Product Types
    MVP Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text