Specifications
Dimensions
- Belt Section SizeA, B
- Bore Diameter1.3750 in
- Keyway Size0.3125 in
- Outside Diameter5.6800 in
- Weight18.66 lbs
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number4MVP40B54X 1 3/8
- Manufacturer Product Page
- Manufacturer Upc Number662289312733
- MaterialCast Iron
- Number Of Grooves4
- SeriesMVP
- UPC_NO662289312733
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)