Motion
4MVP55B69X 1 5/8

BROWNING
4MVP55B69X 1 5/8

Variable Pitch Pulley - A, B Belt Section, 4 Groove, 7.1800 in O.D., Finished, 1-5/8 in Bore Size, Cast Iron Material
MI ITEM #00732314
MFR #4MVP55B69X 1 5/8
Your Price$3,071.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4MVP55B69X 1 5/8

Variable Pitch Pulley - A, B Belt Section, 4 Groove, 7.1800 in O.D., Finished, 1-5/8 in Bore Size, Cast Iron Material
MI ITEM #00732314
MFR #4MVP55B69X 1 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,071.83/each(List $3,686.20)

Overview

Mfr description
4MVP55B69 X 1-5/8 MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
    4
  • Bore Type
    Finished Bore
  • Bore Diameter
    1-5/8 in
  • Outside Diameter
    7.1800 in
  • Face Width
    4.5625 in
  • Series
    MVP
  • Length Through Bore
    3.7500 in
  • Material
    Cast Iron
  • Overall Width
    5.8750 in
  • Keyway Size
    0.3750 in
  • Manufacturer Upc Number
    662289312788
  • UPC_NO
    662289312788
  • Manufacturer Catalog Number
    4MVP55B69X 1 5/8
  • Manufacturer Product Page
  • Weight
    30.60 lbs
  • Pulley Construction
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text