Motion
4MVP60B74P

BROWNING
4MVP60B74P

4MVP60B74P V-Belt Pulleys - A, B Belt Section, 4 Groove, 5.9500 in (3V) Pitch Dia., 7.6800 in O.D., Split Taper Bushed, 1.1250 to 1.6250 in Bore Size, Cast Iron Material
MI ITEM #00732317
MFR #4MVP60B74P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4MVP60B74P

4MVP60B74P V-Belt Pulleys - A, B Belt Section, 4 Groove, 5.9500 in (3V) Pitch Dia., 7.6800 in O.D., Split Taper Bushed, 1.1250 to 1.6250 in Bore Size, Cast Iron Material
MI ITEM #00732317
MFR #4MVP60B74P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4MVP60B74P MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    A, B
  • Face Type
    Grooved
  • Face Width
  • Bore Type
    Split Taper Bushed
  • Bushing Size
    P3
  • Outside Diameter
  • Number Of Grooves
    4
  • Pitch Diameter
    5.9500 in (3V)
  • Material
    Cast Iron
  • Length Through Bore
    4.4375 in
  • Keyway Size
    0.3750 in
  • Manufacturer Catalog Number
    4MVP60B74P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289304660
  • UPC_NO
    662289304660
  • Weight
    37.36 lbs
  • Product Types
    MVP Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought