Motion
5MVP40B54X 1 5/8

BROWNING
5MVP40B54X 1 5/8

Variable Pitch Pulleys - MVP Series, 5 Groove, A, B Belt Section Size, 1.6250 in Bore, 5.6800 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00732323
MFR #5MVP40B54X 1 5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5MVP40B54X 1 5/8

Variable Pitch Pulleys - MVP Series, 5 Groove, A, B Belt Section Size, 1.6250 in Bore, 5.6800 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00732323
MFR #5MVP40B54X 1 5/8

Mfr description
5MVP40B54 X 1-5/8 MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry. Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    1.6250 in
  • Datum Diameter
    5.0000 in (A) (Max) 5.4000 in (B) (Max) 4.0000 in (B) (Min)
  • Face Width
    5.6875 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore
    3.7500 in
  • Maximum Pitch Diameter
    4 (A) in, 5.4 (B) in
  • Minimum Pitch Diameter
    3.9 (A) in, 5 (B) in
  • Outside Diameter
    5.6800 in
  • Overall Width
    5.6800 in
  • Weight
    22.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    5MVP40B54X 1 5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289304288
  • Material
    Cast Iron
  • Number Of Grooves
    5
  • Series
    MVP
  • UPC_NO
    662289304288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)