Motion
5MVP50B64X 1 5/8

BROWNING
5MVP50B64X 1 5/8

1020254 Companion Sheave - 6.6800 in OD, 5.3125 in Width, 3.7500 in LTB, Webbed Construction
MI ITEM #00732325
MFR #5MVP50B64X 1 5/8
List Price$6,385.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5MVP50B64X 1 5/8

1020254 Companion Sheave - 6.6800 in OD, 5.3125 in Width, 3.7500 in LTB, Webbed Construction
MI ITEM #00732325
MFR #5MVP50B64X 1 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,385.65/each for your price

Overview

Mfr description
5MVP50B64 X 1-5/8 MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry. Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    A, B
  • Face Type
    Grooved
  • Face Width
  • Bore Type
    Finished
  • Bushing Size
    Not applicable for this product
  • Bore Diameter
  • Outside Diameter
  • Number Of Grooves
    5
  • Pitch Diameter By Type
    6.7 - 5.3 in (B), 6.2 - 5.1 in (A)
  • Material
    Cast Iron
  • Length Through Bore
    3.7500 in
  • Pulley Construction
    Web
  • Manufacturer Catalog Number
    5MVP50B64X 1 5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289174546
  • UPC_NO
    662289174546
  • Weight
    31.10 lbs
  • Installation Instructions
  • Product Types
    MVP Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text