Motion
5MVP50B64X 1 7/8

BROWNING
5MVP50B64X 1 7/8

Variable Pitch Pulleys - MVP Series, 5 Groove, A, B Belt Section Size, 1.8750 in Bore, 6.6800 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00732326
MFR #5MVP50B64X 1 7/8
Price$3,829.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5MVP50B64X 1 7/8

Variable Pitch Pulleys - MVP Series, 5 Groove, A, B Belt Section Size, 1.8750 in Bore, 6.6800 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00732326
MFR #5MVP50B64X 1 7/8

Mfr description
5MVP50B64 X 1-7/8 MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry. Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,829.65/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    1.8750 in
  • Datum Diameter
    6.0000 in (A) (Max) 6.4000 in (B) (Max) 5.0000 in (B) (Min)
  • Face Width
    5.6875 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore
    4.3750 in
  • Maximum Pitch Diameter
    5 (A) in, 6.4 (B) in
  • Minimum Pitch Diameter
    4.9 (A) in, 6 (B) in
  • Outside Diameter
    6.6800 in
  • Overall Width
    6.6800 in
  • Weight
    30.62 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    5MVP50B64X 1 7/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289204571
  • Material
    Cast Iron
  • Number Of Grooves
    5
  • Series
    MVP
  • UPC_NO
    662289204571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)