Motion
5MVP70B84X 2 1/8

BROWNING
5MVP70B84X 2 1/8

Variable Pitch Pulley - A, B Belt Section, 5 Groove, 8.6800 in O.D., Finished, 2-1/8 in Bore Size, Cast Iron Material
MI ITEM #00732334
MFR #5MVP70B84X 2 1/8
Price$4,687.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5MVP70B84X 2 1/8

Variable Pitch Pulley - A, B Belt Section, 5 Groove, 8.6800 in O.D., Finished, 2-1/8 in Bore Size, Cast Iron Material
MI ITEM #00732334
MFR #5MVP70B84X 2 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,687.12/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    2-1/8 in
  • Face Width
    5.3125 to 5.6875 in
  • Keyway Size
    0.5000 in
  • Length Through Bore
    4.3125 in
  • Maximum Pitch Diameter
    7 (A) in, 8.4 (B) in
  • Minimum Pitch Diameter
    6.9 (A) in, 8 (B) in
  • Outside Diameter
    8.6800 in
  • Overall Width
    7 in
  • Weight
    53.92 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    5MVP70B84X 2 1/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289294794
  • Material
    Cast Iron
  • Number Of Grooves
    5
  • Series
    MVP
  • UPC_NO
    662289294794

Overview

Mfr description
5MVP70B84 X 2-1/8 MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought