Motion
5MVP70B84P

BROWNING
5MVP70B84P

5MVP70B84P V-Belt Pulleys - A, B Belt Section, 5 Groove, 8.6800 in O.D., Split Taper Bushed, Cast Iron Material
MI ITEM #00732335
MFR #5MVP70B84P
List Price$9,862.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5MVP70B84P

5MVP70B84P V-Belt Pulleys - A, B Belt Section, 5 Groove, 8.6800 in O.D., Split Taper Bushed, Cast Iron Material
MI ITEM #00732335
MFR #5MVP70B84P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,862.12/each for your price

Overview

Mfr description
5MVP70B84P MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    A, B
  • Bore Type
    Split Taper Bushed
  • Outside Diameter
  • Number Of Grooves
    5
  • Material
    Cast Iron
  • Keyway Size
    0.3750 in
  • Manufacturer Catalog Number
    5MVP70B84P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289164769
  • UPC_NO
    662289164769
  • Weight
    52.50 lbs
  • Product Types
    MVP Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text