Motion
5MVP80B94Q

BROWNING
5MVP80B94Q

V-Belt Pulleys - 9.6800 in OD, 5.3125 to 5.6875 in Width, 7.9 to 9 (A) in, 8 to 9.4 (B) in PD, 5.0000 in LTB
Mi Item #00732336
MFR #5MVP80B94Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5MVP80B94Q

V-Belt Pulleys - 9.6800 in OD, 5.3125 to 5.6875 in Width, 7.9 to 9 (A) in, 8 to 9.4 (B) in PD, 5.0000 in LTB
Mi Item #00732336
MFR #5MVP80B94Q

Mfr description
5MVP80B94Q MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Size
    Q3
  • Face Width  
    5.3125 to 5.6875 in
  • Keyway Size
    0.5000 in
  • Length Through Bore
    5.0000 in
  • Outside Diameter  
    9.6800 in
  • Pitch Diameter
    7.9 to 9 (A) in, 8 to 9.4 (B) in
  • Weight
    67.62 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Face Type
    Grooved
  • Manufacturer Catalog Number
    5MVP80B94Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289164998
  • Material
    Cast Iron
  • Number Of Grooves
    5
  • Product Types
    MVP Sheaves
  • UPC_NO
    662289164998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)