Motion
3MVP75C97Q

BROWNING
3MVP75C97Q

V-Belt Pulleys - 10.0600 in OD, 4.4375 to 5.0313 in Width, 7.9500 in (3V) PD, 3.5000 in LTB
Mi Item #00732357
MFR #3MVP75C97Q
Price$4,214.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3MVP75C97Q

V-Belt Pulleys - 10.0600 in OD, 4.4375 to 5.0313 in Width, 7.9500 in (3V) PD, 3.5000 in LTB
Mi Item #00732357
MFR #3MVP75C97Q

Mfr description
3MVP75C97Q MVP-C SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,214.20/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bushing Size
    Q2
  • Face Width  
    4.4375 to 5.0313 in
  • Keyway Size
    0.5000 in
  • Length Through Bore
    3.5000 in
  • Outside Diameter  
    10.0600 in
  • Pitch Diameter
    7.9500 in (3V)
  • Weight
    57.95 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Face Type
    Grooved
  • Manufacturer Catalog Number
    3MVP75C97Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289312832
  • Material
    Cast Iron
  • Number Of Grooves
    3
  • Product Types
    MVP Sheaves
  • UPC_NO
    662289312832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)