Specifications
Dimensions
- Belt Section SizeC
- Bushing SizeQ2
- Face Width4.4375 to 5.0313 in
- Keyway Size0.5000 in
- Length Through Bore3.5000 in
- Outside Diameter11.0600 in
- Pitch Diameter8-1/2 to 10.7 in
- Weight69.35 lbs
Details
- Bore TypeSplit Taper Bushed
- Face TypeGrooved
- Manufacturer Catalog Number3MVP85C107Q
- Manufacturer Product Page
- Manufacturer Upc Number662289275076
- MaterialCast Iron
- Number Of Grooves3
- Product TypesMVP Sheaves
- UPC_NO662289275076
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)