Motion
3MVP90C112Q

BROWNING
3MVP90C112Q

3MVP90C112Q V-Belt Pulleys - C Belt Section, 3 Groove, 11.5600 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
MI ITEM #00732360
MFR #3MVP90C112Q
List Price$5,959.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3MVP90C112Q

3MVP90C112Q V-Belt Pulleys - C Belt Section, 3 Groove, 11.5600 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
MI ITEM #00732360
MFR #3MVP90C112Q

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5,959.51/each for your price

Overview

Mfr description
3MVP90C112Q MVP-C SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    C
  • Bore Type
    Split Taper Bushed
  • Outside Diameter
  • Number Of Grooves
    3
  • Material
    Cast Iron
  • Keyway Size
    0.5000 in
  • Manufacturer Catalog Number
    3MVP90C112Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289205158
  • UPC_NO
    662289205158
  • Weight
    75.05 lbs
  • Product Types
    MVP Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text