Motion
3MVP95C117Q

BROWNING
3MVP95C117Q

3MVP95C117Q V-Belt Pulleys - C Belt Section, 3 Groove, 12.0600 in O.D., Split Taper Bushed, Q Series Bushing, 1.0000 in Bore Size, Cast Iron Material
MI ITEM #00732361
MFR #3MVP95C117Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3MVP95C117Q

3MVP95C117Q V-Belt Pulleys - C Belt Section, 3 Groove, 12.0600 in O.D., Split Taper Bushed, Q Series Bushing, 1.0000 in Bore Size, Cast Iron Material
MI ITEM #00732361
MFR #3MVP95C117Q

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3MVP95C117Q MVP-C SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    C
  • Face Width
  • Bore Type
    Split Taper Bushed
  • Outside Diameter
  • Number Of Grooves
    3
  • Material
    Cast Iron
  • Length Through Bore
    3.5000 in
  • Pulley Construction
    Solid
  • Keyway Size
    0.5
  • Manufacturer Catalog Number
    3MVP95C117Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289255139
  • UPC_NO
    662289255139
  • Weight
    82.00 lbs
  • Product Types
    MVP Sheaves
  • Overall Width
    6.2813 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text