Overview
Mfr description
3MVP105C127Q MVP-C SHEAVE
- Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
- Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
Specifications
- Belt Section SizeC
- Bore TypeSplit Taper Bushed
- Outside Diameter
- Number Of Grooves3
- MaterialCast Iron
- Keyway Size0.5000 in
- Manufacturer Catalog Number3MVP105C127Q
- Manufacturer Product Page
- Manufacturer Upc Number662289265299
- UPC_NO662289265299
- Weight97.00 lbs
- Product TypesMVP Sheaves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data