Motion
4MVP75C97Q

BROWNING
4MVP75C97Q

4MVP75C97Q V-Belt Pulleys - C Belt Section, 4 Groove, 7-1/2 to 9.7 in Pitch Dia., 10.0600 in O.D., Split Taper Bushed, Q Series Bushing, 1.3750 in Bore Size, Cast Iron Material
MI ITEM #00732364
MFR #4MVP75C97Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4MVP75C97Q

4MVP75C97Q V-Belt Pulleys - C Belt Section, 4 Groove, 7-1/2 to 9.7 in Pitch Dia., 10.0600 in O.D., Split Taper Bushed, Q Series Bushing, 1.3750 in Bore Size, Cast Iron Material
MI ITEM #00732364
MFR #4MVP75C97Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4MVP75C97Q MVP-C SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    C
  • Face Type
    Grooved
  • Face Width
  • Bore Type
    Split Taper Bushed
  • Bushing Size
    Q3
  • Outside Diameter
  • Number Of Grooves
    4
  • Pitch Diameter
    7-1/2 to 9.7 in
  • Material
    Cast Iron
  • Length Through Bore
    5.0000 in
  • Pulley Construction
    Solid
  • Keyway Size
    0.5
  • Manufacturer Catalog Number
    4MVP75C97Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289154821
  • UPC_NO
    662289154821
  • Weight
    75.00 lbs
  • Product Types
    MVP Sheaves
  • Overall Width
    7.9375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text