Motion
5MVP85C107X 2 1/8

BROWNING
5MVP85C107X 2 1/8

1020908 Companion Sheave - 11.0600 in OD, 7.7500 in Width, 5.0000 in LTB, Webbed Construction
MI ITEM #00732372
MFR #5MVP85C107X 2 1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5MVP85C107X 2 1/8

1020908 Companion Sheave - 11.0600 in OD, 7.7500 in Width, 5.0000 in LTB, Webbed Construction
MI ITEM #00732372
MFR #5MVP85C107X 2 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5MVP85C107 X 2-1/8 MVP-C SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry. Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    C
  • Face Type
    Grooved
  • Face Width
  • Bore Type
    Finished
  • Bushing Size
    Not applicable for this product
  • Bore Diameter
  • Outside Diameter
  • Number Of Grooves
    5
  • Pitch Diameter By Type
    11.1 - 8.9 in (C)
  • Material
    Cast Iron
  • Length Through Bore
    5.0000 in
  • Pulley Construction
    Web
  • Manufacturer Catalog Number
    5MVP85C107X 2 1/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289225026
  • UPC_NO
    662289225026
  • Weight
    115.00 lbs
  • Installation Instructions
  • Product Types
    MVP Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text