Motion
3MVP815V95Q

BROWNING
3MVP815V95Q

3MVP815V95Q V-Belt Pulleys - 5V Belt Section, 3 Groove, 8.1 to 9-1/2 in Pitch Dia., 9.6000 in O.D., Split Taper Bushed, Q1 Series Bushing, 1.0000 to 2.6250 in Bore Size, Cast Iron Material
MI ITEM #00732408
MFR #3MVP815V95Q
Your Price$3,840.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3MVP815V95Q

3MVP815V95Q V-Belt Pulleys - 5V Belt Section, 3 Groove, 8.1 to 9-1/2 in Pitch Dia., 9.6000 in O.D., Split Taper Bushed, Q1 Series Bushing, 1.0000 to 2.6250 in Bore Size, Cast Iron Material
MI ITEM #00732408
MFR #3MVP815V95Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,840.78/each(List $4,608.93)

Overview

Mfr description
3MVP815V95Q MVP-5V SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    5V
  • Face Type
    Grooved
  • Face Width
  • Bore Type
    Split Taper Bushed
  • Bushing Size
    Q2
  • CAD Drawing
  • Outside Diameter
  • Number Of Grooves
    3
  • Pitch Diameter
    8.1 to 9-1/2 in
  • Material
    Cast Iron
  • Length Through Bore
    3.5000 in
  • Keyway Size
    0.5000 in
  • Manufacturer Catalog Number
    3MVP815V95Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289312603
  • UPC_NO
    662289312603
  • Weight
    45.40 lbs
  • Product Types
    MVP Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text