Motion
3MVP915V105Q

BROWNING
3MVP915V105Q

V-Belt Pulleys - 10.6000 in OD, 3.1250 to 3.5000 in Width, 9.1 to 10-1/2 in PD, 3.5000 in LTB
Mi Item #00732409
MFR #3MVP915V105Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3MVP915V105Q

V-Belt Pulleys - 10.6000 in OD, 3.1250 to 3.5000 in Width, 9.1 to 10-1/2 in PD, 3.5000 in LTB
Mi Item #00732409
MFR #3MVP915V105Q

Mfr description
3MVP915V105Q MVP-5V SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Size
    Q2
  • Face Width  
    3.1250 to 3.5000 in
  • Keyway Size
    0.5000 in
  • Length Through Bore
    3.5000 in
  • Outside Diameter  
    10.6000 in
  • Pitch Diameter
    9.1 to 10-1/2 in
  • Weight
    52.90 lbs

Details

  • Bore Type
    Split Taper Bushed
  • CAD Drawing
  • Face Type
    Grooved
  • Manufacturer Catalog Number
    3MVP915V105Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289193806
  • Material
    Cast Iron
  • Number Of Grooves
    3
  • Product Types
    MVP Sheaves
  • UPC_NO
    662289193806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)