Motion
4MVP815V95X 2 3/8

BROWNING
4MVP815V95X 2 3/8

Variable Speed Companion Pulleys - 9.6000 in OD, 4.2500 to 4.6250 in Width, 5.6250 in LTB, Web Construction
Mi Item #00732413
MFR #4MVP815V95X 2 3/8
Price$6,018.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4MVP815V95X 2 3/8

Variable Speed Companion Pulleys - 9.6000 in OD, 4.2500 to 4.6250 in Width, 5.6250 in LTB, Web Construction
Mi Item #00732413
MFR #4MVP815V95X 2 3/8

Mfr description
4MVP815V95 X 2-3/8 MVP-5V SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry. Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,018.02/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter  
    2.3750 in
  • Bushing Size
    Not applicable for this product
  • Face Width  
    4.2500 to 4.6250 in
  • Length Through Bore
    5.6250 in
  • Outside Diameter  
    9.6000 in
  • Pitch Diameter By Type
    9.5 - 8.1 in (5V)
  • Weight
    64.35 lbs

Details

  • Bore Type
    Finished
  • Face Type
    Grooved
  • Installation Instructions
  • Manufacturer Catalog Number
    4MVP815V95X 2 3/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289293728
  • Material
    Cast Iron
  • Number Of Grooves
    4
  • Product Types
    MVP Sheaves
  • Pulley Construction
    Web
  • UPC_NO
    662289293728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)