Motion
4MVP915V105X 2 3/8

BROWNING
4MVP915V105X 2 3/8

Variable Pitch Pulley - MVP Series, 4 Groove, 5V Belt Section Size, 2.3750 in Bore, 10.6000 in OD, Finished Bore, Cast Iron Material
Mi Item #00732415
MFR #4MVP915V105X 2 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4MVP915V105X 2 3/8

Variable Pitch Pulley - MVP Series, 4 Groove, 5V Belt Section Size, 2.3750 in Bore, 10.6000 in OD, Finished Bore, Cast Iron Material
Mi Item #00732415
MFR #4MVP915V105X 2 3/8

Mfr description
4MVP915V105 X 2-3/8 MVP-5V SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    2.3750 in
  • Keyway Size
    0.6250 in
  • Outside Diameter
    10.6000 in
  • Weight
    77.00 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    4MVP915V105X 2 3/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289303823
  • Material
    Cast Iron
  • Number Of Grooves
    4
  • Series
    MVP
  • UPC_NO
    662289303823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)