Motion
3MVB60P

BROWNING
3MVB60P

Variable Speed Companion Pulleys - 6.3500 in OD, 3.2500 in Width, 5.6 (A) in, 6 (B) in PD, 1.9375 in LTB, Web Construction
Mi Item #00732445
MFR #3MVB60P
Price$1,884.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3MVB60P

Variable Speed Companion Pulleys - 6.3500 in OD, 3.2500 in Width, 5.6 (A) in, 6 (B) in PD, 1.9375 in LTB, Web Construction
Mi Item #00732445
MFR #3MVB60P

Mfr description
3MVB60P MVB COMPANION SHEAVE
  • Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry. Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,884.34/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter  
    0.5000 to 1.7500 in
  • Bushing Size
    P1
  • Face Width  
    3.2500 in
  • Length Through Bore
    1.9375 in
  • Outside Diameter  
    6.3500 in
  • Pitch Diameter
    5.6 (A) in, 6 (B) in
  • Pitch Diameter By Type
    6.3 in (B), 5.8 in (A)
  • Weight
    13.90 lbs

Details

  • Bore Type
    Bushed
  • Face Type
    Grooved
  • Installation Instructions
  • Manufacturer Catalog Number
    3MVB60P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289115525
  • Material
    Cast Iron
  • Number Of Grooves
    3
  • Product Types
    MVP Sheaves
  • Pulley Construction
    Web
  • UPC_NO
    662289115525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)