Motion
3MVB80Q

BROWNING
3MVB80Q

Variable Speed Companion Pulleys - 8.3500 in OD, 3.2500 in Width, 7.6 (A) in, 8 (B) in PD, 2.5000 in LTB, Web Construction
Mi Item #00732449
MFR #3MVB80Q
Price$1,517.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3MVB80Q

Variable Speed Companion Pulleys - 8.3500 in OD, 3.2500 in Width, 7.6 (A) in, 8 (B) in PD, 2.5000 in LTB, Web Construction
Mi Item #00732449
MFR #3MVB80Q

Mfr description
3MVB80Q MVB COMPANION SHEAVE
  • Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry. Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,517.38/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter  
    0.7500 to 2.6875 in
  • Bushing Size
    Q1
  • Face Width  
    3.2500 in
  • Length Through Bore
    2.5000 in
  • Outside Diameter  
    8.3500 in
  • Pitch Diameter
    7.6 (A) in, 8 (B) in
  • Pitch Diameter By Type
    8.3 in (B), 7.8 in (A)
  • Weight
    20.24 lbs

Details

  • Bore Type
    Bushed
  • Face Type
    Grooved
  • Installation Instructions
  • Manufacturer Catalog Number
    3MVB80Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289225637
  • Material
    Cast Iron
  • Number Of Grooves
    3
  • Product Types
    MVP Sheaves
  • Pulley Construction
    Web
  • UPC_NO
    662289225637
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)