Motion
3MVB124Q

BROWNING
3MVB124Q

3MVB124Q V-Belt Pulleys - A, B Belt Section, 3 Groove, 12 (A) in, 12.4 (B) in Pitch Dia., 12.7500 in O.D., Split Taper Bushed, Q1 Series Bushing, 0.7500 to 2.6875 in Bore Size, Cast Iron Material
MI ITEM #00732454
MFR #3MVB124Q
List Price$2,505.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3MVB124Q

3MVB124Q V-Belt Pulleys - A, B Belt Section, 3 Groove, 12 (A) in, 12.4 (B) in Pitch Dia., 12.7500 in O.D., Split Taper Bushed, Q1 Series Bushing, 0.7500 to 2.6875 in Bore Size, Cast Iron Material
MI ITEM #00732454
MFR #3MVB124Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,505.91/each for your price

Overview

Mfr description
3MVB124Q MVB COMPANION SHEAVE
  • Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
  • Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    A, B
  • Face Type
    Grooved
  • Face Width
  • Bore Type
    Split Taper Bushed
  • Bushing Size
    Q1
  • Outside Diameter
  • Datum Diameter
    12.0000 in (A) 12.4000 in (B)
  • Number Of Grooves
    3
  • Pitch Diameter
    12 (A) in, 12.4 (B) in
  • Material
    Cast Iron
  • Length Through Bore
    2.5000 in
  • Pulley Construction
    Spoked
  • Keyway Size
    0.5000 in
  • Manufacturer Catalog Number
    3MVB124Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289313006
  • UPC_NO
    662289313006
  • Weight
    32.78 lbs
  • Product Types
    MVP Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought