Motion
3MVB184R

BROWNING
3MVB184R

V-Belt Pulleys - 18.7500 in OD
Mi Item #00732459
MFR #3MVB184R
Price$3,272.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3MVB184R

V-Belt Pulleys - 18.7500 in OD
Mi Item #00732459
MFR #3MVB184R

Mfr description
3MVB184R MVB COMPANION SHEAVE
  • Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
  • Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,272.22/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Datum Diameter
    18.0000 in (A) 18.4000 in (B)
  • Keyway Size
    0.7500 in
  • Outside Diameter  
    18.7500 in
  • Weight
    55.78 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Manufacturer Catalog Number
    3MVB184R
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289195909
  • Material
    Cast Iron
  • Number Of Grooves
    3
  • Product Types
    MVP Sheaves
  • UPC_NO
    662289195909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)