Motion
4MVB50Q

BROWNING
4MVB50Q

4MVB50Q V-Belt Pulleys - A, B Belt Section, 4 Groove, 5.3500 in O.D., Split Taper Bushed, Q2 Series Bushing, Cast Iron Material
MI ITEM #00732464
MFR #4MVB50Q
Your Price$1,206.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4MVB50Q

4MVB50Q V-Belt Pulleys - A, B Belt Section, 4 Groove, 5.3500 in O.D., Split Taper Bushed, Q2 Series Bushing, Cast Iron Material
MI ITEM #00732464
MFR #4MVB50Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,206.06/each(List $1,507.58)

Overview

Mfr description
4MVB50Q MVB COMPANION SHEAVE
  • Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
  • Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    A, B
  • Bore Type
    Split Taper Bushed
  • Outside Diameter
  • Datum Diameter
    4.6000 in (A) 5.0000 in (B)
  • Number Of Grooves
    4
  • Material
    Cast Iron
  • Keyway Size
    0.5000 in
  • Manufacturer Catalog Number
    4MVB50Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289135493
  • UPC_NO
    662289135493
  • Weight
    12.97 lbs
  • Product Types
    MVP Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought