Motion
4MVB54Q

BROWNING
4MVB54Q

V-Belt Pulleys - 5.7500 in OD, 4.3750 in Width, 5 (A) in, 5.4 (B) in PD, 3.5000 in LTB, Solid Construction
Mi Item #00732465
MFR #4MVB54Q
Price$2,344.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4MVB54Q

V-Belt Pulleys - 5.7500 in OD, 4.3750 in Width, 5 (A) in, 5.4 (B) in PD, 3.5000 in LTB, Solid Construction
Mi Item #00732465
MFR #4MVB54Q

Mfr description
4MVB54Q MVB COMPANION SHEAVE
  • Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
  • Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,344.79/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Size
    Q2
  • Datum Diameter
    5.0000 in (A) 5.4000 in (B)
  • Face Width  
    4.3750 in
  • Keyway Size
    0.5
  • Length Through Bore
    3.5000 in
  • Outside Diameter  
    5.7500 in
  • Overall Width
    5.4063 in
  • Pitch Diameter
    5 (A) in, 5.4 (B) in
  • Weight
    15.41 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Face Type
    Grooved
  • Manufacturer Catalog Number
    4MVB54Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289305575
  • Material
    Cast Iron
  • Number Of Grooves
    4
  • Product Types
    MVP Sheaves
  • Pulley Construction
    Solid
  • UPC_NO
    662289305575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)