Motion
4MVB110R

BROWNING
4MVB110R

4MVB110R V-Belt Pulleys - A, B Belt Section, 4 Groove, 10.6 (A) in, 11 (B) in Pitch Dia., 11.3500 in O.D., Split Taper Bushed, R1 Series Bushing, 1.1250 to 3.7500 in Bore Size, Cast Iron Material
MI ITEM #00732474
MFR #4MVB110R
Price$2,089.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4MVB110R

4MVB110R V-Belt Pulleys - A, B Belt Section, 4 Groove, 10.6 (A) in, 11 (B) in Pitch Dia., 11.3500 in O.D., Split Taper Bushed, R1 Series Bushing, 1.1250 to 3.7500 in Bore Size, Cast Iron Material
MI ITEM #00732474
MFR #4MVB110R

Mfr description
4MVB110R MVB COMPANION SHEAVE
  • Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
  • Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,089.12/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Size
    R1
  • Datum Diameter
    10.6000 in (A) 11.0000 in (B)
  • Face Width  
    4.3750 in
  • Keyway Size
    0.7500 in
  • Length Through Bore
    2.8750 in
  • Outside Diameter  
    11.3500 in
  • Pitch Diameter
    10.6 (A) in, 11 (B) in
  • Weight
    38.82 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Face Type
    Grooved
  • Manufacturer Catalog Number
    4MVB110R
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289125791
  • Material
    Cast Iron
  • Number Of Grooves
    4
  • Product Types
    MVP Sheaves
  • Pulley Construction
    Spoked
  • UPC_NO
    662289125791

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)