Motion
4MVB136R

BROWNING
4MVB136R

4MVB136R V-Belt Pulleys - A, B Belt Section, 4 Groove, 13.2 (A) in, 13.6 (B) in Pitch Dia., 13.9500 in O.D., Split Taper Bushed, R1 Series Bushing, 1.1250 to 3.7500 in Bore Size, Cast Iron Material
MI ITEM #00732476
MFR #4MVB136R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4MVB136R

4MVB136R V-Belt Pulleys - A, B Belt Section, 4 Groove, 13.2 (A) in, 13.6 (B) in Pitch Dia., 13.9500 in O.D., Split Taper Bushed, R1 Series Bushing, 1.1250 to 3.7500 in Bore Size, Cast Iron Material
MI ITEM #00732476
MFR #4MVB136R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4MVB136R MVB COMPANION SHEAVE
  • Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
  • Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    A, B
  • Face Type
    Grooved
  • Face Width
  • Bore Type
    Split Taper Bushed
  • Bushing Size
    R1
  • Outside Diameter
  • Datum Diameter
    13.2000 in (A) 13.6000 in (B)
  • Number Of Grooves
    4
  • Pitch Diameter
    13.2 (A) in, 13.6 (B) in
  • Material
    Cast Iron
  • Length Through Bore
    2.8750 in
  • Pulley Construction
    Spoked
  • Keyway Size
    0.7500 in
  • Manufacturer Catalog Number
    4MVB136R
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289313013
  • UPC_NO
    662289313013
  • Weight
    48.97 lbs
  • Product Types
    MVP Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought