Motion
5MVB184R

BROWNING
5MVB184R

Variable Speed Companion Pulleys - 18.7500 in OD, 5.5000 in Width, 18.2000 in PD, 4.8750 in LTB, Arm Construction
Mi Item #00732497
MFR #5MVB184R
Price$5,196.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5MVB184R

Variable Speed Companion Pulleys - 18.7500 in OD, 5.5000 in Width, 18.2000 in PD, 4.8750 in LTB, Arm Construction
Mi Item #00732497
MFR #5MVB184R

Mfr description
5MVB184R MVB COMPANION SHEAVE
  • Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry. Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,196.12/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter  
    1.3750 to 3.6250 in
  • Bushing Size
    R2
  • Face Width  
    5.5000 in
  • Length Through Bore
    4.8750 in
  • Outside Diameter  
    18.7500 in
  • Pitch Diameter
    18.2000 in
  • Pitch Diameter By Type
    18.7 in (B), 18.2 in (A)
  • Weight
    114.05 lbs

Details

  • Bore Type
    Bushed
  • Face Type
    Grooved
  • Installation Instructions
  • Manufacturer Catalog Number
    5MVB184R
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289305926
  • Material
    Cast Iron
  • Number Of Grooves
    5
  • Product Types
    MVP Sheaves
  • Pulley Construction
    Arm
  • UPC_NO
    662289305926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)