Motion
5MVB250R

BROWNING
5MVB250R

1021948 Companion Sheave - 25.3500 in OD, 5.5000 in Width, 24.8000 in PD, 4.8750 in LTB, Variable Pitch Construction
MI ITEM #00732499
MFR #5MVB250R
List Price$6,814.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5MVB250R

1021948 Companion Sheave - 25.3500 in OD, 5.5000 in Width, 24.8000 in PD, 4.8750 in LTB, Variable Pitch Construction
MI ITEM #00732499
MFR #5MVB250R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,814.04/each for your price

Overview

Mfr description
5MVB250R MVB COMPANION SHEAVE
  • Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry. Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    A, B
  • Face Type
    Grooved
  • Face Width
  • Bore Type
    Bushed
  • Bushing Size
    R2
  • Bore Diameter
  • Outside Diameter
  • Number Of Grooves
    5
  • Pitch Diameter By Type
    24.8 in (A), 25.3 in (B)
  • Pitch Diameter
    24.8000 in
  • Material
    Cast Iron
  • Length Through Bore
    4.8750 in
  • Pulley Construction
    Arm
  • Manufacturer Catalog Number
    5MVB250R
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289126019
  • Weight
    121.50 lbs
  • Installation Instructions
  • Product Types
    MVP Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought