Motion
4MVC80Q

BROWNING
4MVC80Q

Variable Speed Companion Pulleys - 8.4000 in OD, 6.2188 in Width, 3.5000 in LTB, Web Construction
Mi Item #00732535
MFR #4MVC80Q
Price$4,005.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4MVC80Q

Variable Speed Companion Pulleys - 8.4000 in OD, 6.2188 in Width, 3.5000 in LTB, Web Construction
Mi Item #00732535
MFR #4MVC80Q

Mfr description
4MVC80Q MVC COMPANION SHEAVE
  • Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry. Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,005.66/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter  
    1.0000 to 2.6250 in
  • Bushing Size
    Q2
  • Face Width  
    6.2188 in
  • Length Through Bore
    3.5000 in
  • Outside Diameter  
    8.4000 in
  • Pitch Diameter By Type
    8.4 in (C)
  • Weight
    41.26 lbs

Details

  • Bore Type
    Bushed
  • Face Type
    Grooved
  • Installation Instructions
  • Manufacturer Catalog Number
    4MVC80Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289226092
  • Material
    Cast Iron
  • Number Of Grooves
    4
  • Product Types
    MVP Sheaves
  • Pulley Construction
    Web
  • UPC_NO
    662289226092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)