Motion
4MVC180R

BROWNING
4MVC180R

1022441 Companion Sheave - 18.4000 in OD, 6.2188 in Width, 18.4000 in PD, 4.8750 in LTB, Variable Pitch Construction
MI ITEM #00732546
MFR #4MVC180R
List Price$11,991.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4MVC180R

1022441 Companion Sheave - 18.4000 in OD, 6.2188 in Width, 18.4000 in PD, 4.8750 in LTB, Variable Pitch Construction
MI ITEM #00732546
MFR #4MVC180R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,991.93/each for your price

Overview

Mfr description
4MVC180R MVC COMPANION SHEAVE
  • Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry. Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    C
  • Face Type
    Grooved
  • Face Width
  • Bore Type
    Bushed
  • Bushing Size
    R2
  • Bore Diameter
  • Outside Diameter
  • Number Of Grooves
    4
  • Pitch Diameter By Type
    18.4 in (C)
  • Pitch Diameter
    18.4000 in
  • Material
    Cast Iron
  • Length Through Bore
    4.8750 in
  • Pulley Construction
    Arm
  • Manufacturer Catalog Number
    4MVC180R
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289256402
  • Weight
    100.80 lbs
  • Installation Instructions
  • Product Types
    MVP Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text