Motion
5MVC80R

BROWNING
5MVC80R

1022060 Companion Sheave - 8.4000 in OD, 7.8750 in Width, 4.8750 in LTB, Webbed Construction
MI ITEM #00732554
MFR #5MVC80R
List Price$7,573.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5MVC80R

1022060 Companion Sheave - 8.4000 in OD, 7.8750 in Width, 4.8750 in LTB, Webbed Construction
MI ITEM #00732554
MFR #5MVC80R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,573.66/each for your price

Overview

Mfr description
5MVC80R MVC COMPANION SHEAVE
  • Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry. Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    C
  • Face Type
    Grooved
  • Face Width
  • Bore Type
    Bushed
  • Bushing Size
    R2
  • Bore Diameter
  • Outside Diameter
  • Number Of Grooves
    5
  • Pitch Diameter By Type
    8.4 in (C)
  • Material
    Cast Iron
  • Length Through Bore
    4.8750 in
  • Pulley Construction
    Web
  • Manufacturer Catalog Number
    5MVC80R
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289156115
  • Weight
    54.00 lbs
  • Installation Instructions
  • Product Types
    MVP Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought