Overview
Mfr description
3MV5V97R MV5V COMPANION SHEAVE
- Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry. Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
Specifications
- Belt Section Size5V
- Face TypeGrooved
- Face Width
- Bore TypeBushed
- Bushing SizeR1
- Bore Diameter
- Outside Diameter
- Number Of Grooves3
- Pitch Diameter By Type9.65 in (5V)
- Pitch Diameter9.6500 in
- MaterialCast Iron
- Length Through Bore2.8750 in
- Pulley ConstructionWeb
- Manufacturer Catalog Number3MV5V97R
- Manufacturer Product Page
- Manufacturer Upc Number662289236831
- Weight30.94 lbs
- Installation Instructions
- Product TypesMVP Sheaves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data