Specifications
Dimensions
- Belt Section Size5V
- Bore Diameter1.1250 to 3.7500 in
- Bushing SizeR1
- Face Width3.2500 in
- Length Through Bore2.8750 in
- Outside Diameter12.5000 in
- Pitch Diameter12.4000 in
- Pitch Diameter By Type12.4 in (5V)
- Weight37.06 lbs
Details
- Bore TypeBushed
- Face TypeGrooved
- Installation Instructions
- Manufacturer Catalog Number3MV5V125R
- Manufacturer Product Page
- Manufacturer Upc Number662289237067
- MaterialCast Iron
- Number Of Grooves3
- Product TypesMVP Sheaves
- Pulley ConstructionWeb
Overview
Mfr description
3MV5V125R MV5V COMPANION SHEAVE
- Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry. Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.