Motion
4MV5V300S

BROWNING
4MV5V300S

1023787 Companion Sheave - 30.0000 in OD, 4.3750 in Width, 29.9000 in PD, 4.3750 in LTB, Arm Construction
MI ITEM #00732666
MFR #4MV5V300S
List Price$15,142.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4MV5V300S

1023787 Companion Sheave - 30.0000 in OD, 4.3750 in Width, 29.9000 in PD, 4.3750 in LTB, Arm Construction
MI ITEM #00732666
MFR #4MV5V300S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,142.27/each for your price

Overview

Mfr description
4MV5V300S MV5V COMPANION SHEAVE
  • Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry. Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    5V
  • Face Type
    Grooved
  • Face Width
  • Bore Type
    Bushed
  • Bushing Size
    S1
  • Bore Diameter
  • Outside Diameter
  • Number Of Grooves
    4
  • Pitch Diameter By Type
    29.9 in (5V)
  • Pitch Diameter
    29.9000 in
  • Material
    Cast Iron
  • Length Through Bore
    4.3750 in
  • Pulley Construction
    Arm
  • Manufacturer Catalog Number
    4MV5V300S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289197644
  • Weight
    151.00 lbs
  • Installation Instructions
  • Product Types
    MVP Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text