Motion
5MV5V140S

BROWNING
5MV5V140S

1023316 Companion Sheave - 14.0000 in OD, 5.5000 in Width, 13.9000 in PD, 4.3750 in LTB, Arm Construction
MI ITEM #00732680
MFR #5MV5V140S
List Price$7,911.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5MV5V140S

1023316 Companion Sheave - 14.0000 in OD, 5.5000 in Width, 13.9000 in PD, 4.3750 in LTB, Arm Construction
MI ITEM #00732680
MFR #5MV5V140S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,911.00/each for your price

Overview

Mfr description
5MV5V140S MV5V COMPANION SHEAVE
  • Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry. Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    5V
  • Face Type
    Grooved
  • Face Width
  • Bore Type
    Bushed
  • Bushing Size
    S1
  • Bore Diameter
  • Outside Diameter
  • Number Of Grooves
    5
  • Pitch Diameter By Type
    13.9 in (5V)
  • Pitch Diameter
    13.9000 in
  • Material
    Cast Iron
  • Length Through Bore
    4.3750 in
  • Pulley Construction
    Arm
  • Manufacturer Catalog Number
    5MV5V140S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289197194
  • Weight
    80.00 lbs
  • Installation Instructions
  • Product Types
    MVP Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text