Motion
1VL40X1/2

BROWNING
1VL40X1/2

Variable Pitch Pulley - VL Series, 1 Groove, 3L, 4L, 5L, A, B Belt Section Size, 0.5000 in Bore, 3.7500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00732858
MFR #1VL40X1/2
Price$106.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VL40X1/2

Variable Pitch Pulley - VL Series, 1 Groove, 3L, 4L, 5L, A, B Belt Section Size, 0.5000 in Bore, 3.7500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00732858
MFR #1VL40X1/2

Mfr description
1VL40 X 1/2 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.03/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B, 3L
  • Bore Diameter
    0.5000 in
  • Datum Diameter
    3.4000 in (A) (Max) 3.7000 in (B) (Max) 2.7000 in (B) (Min)
  • Face Width
    21/32 to 1-1/32 in
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.18 mm
  • Length Through Bore
    1.8750 in
  • Maximum Pitch Diameter
    3.1000 in (3L) Max
  • Minimum Pitch Diameter
    2.3000 in (3L) Min
  • Outside Diameter
    3.7500 in
  • Overall Width
    3.7500 in
  • Weight
    1.74 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog Number
    1VL40X1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289316830
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Pulley Construction
    Variable
  • Series
    VL
  • UPC_NO
    662289316830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)