Motion
1VM50X5/8

BROWNING
1VM50X5/8

1046473 Variable Pitch Sheave - VM Series, 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.6250 in Bore, 4.7500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00732867
MFR #1VM50X5/8
Price$119.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VM50X5/8

1046473 Variable Pitch Sheave - VM Series, 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.6250 in Bore, 4.7500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00732867
MFR #1VM50X5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$119.63/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Bore Diameter
    0.6250 in
  • Datum Diameter
    4.4000 in (A) (Max) 4.7000 in (B) (Max) 3.7000 in (B) (Min)
  • Face Width
    11/16 to 1-1/16 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
    1.9375 in
  • Maximum Pitch Diameter
    4.1000 in (3L) Max
  • Minimum Pitch Diameter
    3.3000 in (3L) Min
  • Outside Diameter
    4.7500 in
  • Overall Width
    4.7500 in
  • Weight
    2.57 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog Number
    1VM50X5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289115945
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Pulley Construction
    Variable
  • Series
    VM
  • UPC_NO
    662289115945

Overview

Mfr description
1VM50 X 5/8 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought