Specifications
Dimensions
- Belt Section Size3L, 4L, A
- Bore Diameter3/4 in
- Face Width0.5938 in
- Length Through Bore1.0625 in
- Outside Diameter4.9300 in
- Pitch Diameter5 (3L) in, 5.4 (4L) in
- Weight1.20 lbs
Details
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- MaterialCast Iron
- Number Of Grooves1
- Product TypeV-Belt Pulleys
- UPC_NO662289109111
Overview
Mfr description
AL54 X 3/4 C.I. FHP SHEAVE