Motion
1VP30X1/2

BROWNING
1VP30X1/2

1045236 Variable Pitch Sheave - VP Series, 1 Groove, 3L Belt Section Size, 0.5000 in Bore, 2.8700 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00732923
MFR #1VP30X1/2
Price$83.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VP30X1/2

1045236 Variable Pitch Sheave - VP Series, 1 Groove, 3L Belt Section Size, 0.5000 in Bore, 2.8700 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00732923
MFR #1VP30X1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.90/each

Specifications

Dimensions

  • Belt Section Size
    3L
  • Bore Diameter
    0.5000 in
  • Face Width
    17/32 to 25/32 in
  • Length Through Bore
    1.6875 in
  • Maximum Pitch Diameter
    2.7000 in (3L) Max
  • Minimum Pitch Diameter
    1.8000 in (3L) Min
  • Outside Diameter
    2.8700 in
  • Overall Width
    2.8700 in
  • Weight
    1.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    1VP30X1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289244836
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Pulley Construction
    Variable
  • Series
    VP
  • UPC_NO
    662289244836

Overview

Mfr description
1VP30 X 1/2 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text