Motion
1VP30X5/8

BROWNING
1VP30X5/8

1045244 Variable Pitch Sheave - VP Series, 1 Groove, 3L Belt Section Size, 0.6250 in Bore, 2.8700 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00732926
MFR #1VP30X5/8
Price$118.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VP30X5/8

1045244 Variable Pitch Sheave - VP Series, 1 Groove, 3L Belt Section Size, 0.6250 in Bore, 2.8700 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00732926
MFR #1VP30X5/8

Mfr description
1VP30 X 5/8 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.80/each

Specifications

Dimensions

  • Belt Section Size
    3L
  • Bore Diameter
    0.6250 in
  • Face Width
    17/32 to 25/32 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
    1.6875 in
  • Maximum Pitch Diameter
    2.7000 in (3L) Max
  • Minimum Pitch Diameter
    1.8000 in (3L) Min
  • Outside Diameter
    2.8700 in
  • Overall Width
    2.8700 in
  • Weight
    1.02 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    1VP30X5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289174867
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Pulley Construction
    Variable
  • Series
    VP
  • UPC_NO
    662289174867

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)